- Disc Valve Motor
- Cast Iron Material
- 1 1/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- Eaton’s 4000 series Char-Lynn® product line motor can deliver more than 40 hp in a small package. The disc valve design has the highest performance available.
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
options
- Five shaft configurations
- Four mounting styles
| Recommended System Working Temperature [Min] | -30 °F |
| Displacement (in³/rev) | 19.03 |
| Output Shaft Type | Bearingless |
| Special Features Hardware Code | 00 |
| Seal Options | Standard |
| Flange Orientation | Standard |
| Duty | Standard-Duty |
| Mounting Type Code | A |
| Seal Material | Buna-N |
| Inlet Pressure [Max] | 4500 psi |
| Port Size | 1 1/16-12 |
| RPM [Max] | 303 rpm |
| Port Type | SAE O-Ring |
| Brake Type | Hydraulic |
| Port Code | B |
| Flow [Max] | 25 gal/min |
| Corrosion Resistant | No |
| Geroter/Geroler Options | Standard |
| Mounting Holes | 9/16 in |
| Material | Cast Iron |
| Viscosity Recommendation | 318.5 Saybold Universal Second |
| Case Drain | SAE-4 w/Check Valve |
| Port Location | Side Port |
| Flow Rate | 96.62 lpm |
| Recommended System Working Temperature [Max] | 180 °F |
| Maximum Speed @ Continuous Flow | 303 rpm @ 25 gal/min |
| RPM [Min] | 303 rpm |
| Motor Type | Disc Valve |
| Output Shaft Code | 00 |
| Pilot Diameter | 5 in |
| Motor Element | Geroler |
| Torque | 629 Nm |
| Series | 4000 Series |
| Mount Type | 4 Bolt |
| Paint Code | 0 |
| Bolt Circle Dia. | 6 3/8 in |
| Output Torque at Rated PSI (inch/pounds) | 7523.13 in lb |
| Rotation | Standard Rotation |
| Mounting Hole Size | 0.562 in |
| Displacement | 0.00001468147716 cm3/Rev |
| Design Code | 4 |
| Geroler Options | Standard |
| Paint/Packaging | Individual Box |
| Pressure [Max] | 3000 psi |
| Shaft Size & Type | 12 Tooth Spline 10/20 Pitch |
| Splines | 12 |
| Shaft Type | Splined |
| Port Size & Location | SAE-12 Side |
| Weight | 57.0 LB |

