- Disc Valve Motor
- Cast Iron Material
- 4 Bolt Mount
- Bearingless Output Shaft
description
- The 4000 Series Char-Lynn motor packs over 60 peak hp into a small frame motor. Features include nine displacements, four mounting styles, and six different output shafts. The 4000 Series also utilizes patented wear-compensating disc valve technology to give you the highest performance over the life of the motor.
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Special Features | None |
| Shaft Size & Type | Bearingless |
| Motor Element | Geroler |
| Bolt Circle Dia. | 6 3/8 in |
| Intermittent Pressure [Max] | 310 bar |
| Motor Type | Disc Valve |
| Output Torque at Rated PSI (inch/pounds) | 2832 in lb |
| Torque | 320 Nm |
| Special Features Hardware Code | 00 |
| Mount Type | 4 Bolt |
| Corrosion Resistant | No |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| RPM [Max] | 697 rpm |
| Material | Cast Iron |
| Pilot Diameter | 5 in |
| Port Code | C |
| Paint | Primer Low Gloss Black |
| Maximum Speed @ Continuous Flow | 697 rpm @ 20 gal/min |
| Flow Rate | 75 lpm |
| Port Location | Side Port |
| Case Drain | G 1/4 BSP Straight Thread Port With Check Valve |
| Displacement | 109.8 cm3/Rev |
| Shaft Type | Splined |
| Mounting Hole Size | 0.562 in |
| Series | 4000 Series |
| Seal Material | Buna-N |
| Inlet Pressure [Max] | 4500 psi |
| Geroter/Geroler Options | Standard |
| Paint Code | A |
| Port Size | 3/4, G 3/4 |
| Output Shaft Code | 00 |
| Displacement (in³/rev) | 6.7 |
| RPM [Min] | 697 rpm |
| Duty | Standard-Duty |
| Splines | 12 |
| Mounting Holes | 9/16 in |
| Flange Orientation | Standard |
| Rotation | Standard Rotation |
| Mounting Type Code | A |
| Port Type | BSPP |
| Weight | 57.0 LB |

