- Disc Valve Motor
- Cast Iron Material
- 1 1/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Pilot Diameter | 5 in |
| Motor Element | Geroler |
| Displacement (in³/rev) | 12.5 |
| Output Torque at Rated PSI (inch/pounds) | 5310.45 in lb |
| Mount Type | 4 Bolt |
| Mounting Hole Size | 0.562 in |
| Flow Rate | 96.62 lpm |
| Material | Cast Iron |
| Geroter/Geroler Options | Standard |
| Series | 4000 Series |
| Port Size | 1 1/16-12 |
| Displacement | 0.0000096762141 cm3/Rev |
| RPM [Min] | 459 rpm |
| Torque | 444 Nm |
| Shaft Size & Type | Bearingless |
| Bolt Circle Dia. | 6 3/8 in |
| Port Type | SAE O-Ring |
| RPM [Max] | 459 rpm |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
| Motor Type | Disc Valve |
| Paint/Packaging | Individual Box |
| Weight | 0.0 LB |

