- Disc Valve Motor
- Cast Iron Material
- 4 Bolt Mount
- Bearingless Output Shaft
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Geroter/Geroler Options | Standard |
| Paint | Primer Low Gloss Black |
| Case Drain | G 1/4 BSP Straight Thread Port With Optional G 1/4 BSP Straight Thread Port In Mounting Flange |
| Motor Type | Disc Valve |
| RPM [Min] | 239 rpm |
| Pilot Diameter | 4.92 in |
| Displacement | 393.9 cm3/Rev |
| Motor Element | Geroler |
| Flow Rate | 95 lpm |
| Bolt Circle Dia. | 6.3 in |
| Intermittent Pressure [Max] | 240 bar |
| Material | Cast Iron |
| Torque | 930 Nm |
| RPM [Max] | 239 rpm |
| Port Type | BSPP |
| Displacement (in³/rev) | 24.04 |
| Mounting Hole Size | 0.551 in |
| Output Torque at Rated PSI (inch/pounds) | 8231 in lb |
| Series | 4000 Series |
| Mount Type | 4 Bolt |
| Port Size | G 3/4 |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Shaft Size & Type | Bearingless |
| Rotation | Flange |
| Weight | 0.0 LB |

