- Disc Valve Motor
- Cast Iron Material
- 1 5/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- Eaton’s 6000 series Char-Lynn® product line motor can deliver more than 80 hp in a small package. The disc valve design has the highest performance available.
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
options
- Eight shaft configurations
- Four mounting styles
- Five port configurations
| Output Torque at Rated PSI (inch/pounds) | 6505.3 in lb |
| Output Shaft Type | Spline |
| RPM [Min] | 615 rpm |
| Seal Material | Buna-N |
| Port Location | Side Port |
| Duty | Standard-Duty |
| Torque | 735 Nm |
| Brake Type | Hydraulic |
| Special Features Hardware Code | 00 |
| Flow Rate | 150 lpm |
| Displacement (in³/rev) | 15.04 |
| Mounting Type Code | B |
| Displacement | 246.5 cm3/Rev |
| Viscosity Recommendation | 70 Saybold Universal Second |
| RPM [Max] | 615 rpm |
| Geroler Options | Standard |
| Output Shaft Code | 03 |
| Corrosion Resistant | No |
| Motor Element | Geroler |
| Design Code | 6 |
| Port Size & Location | SAE-16 Side |
| Shaft Type | Splined |
| Shaft Size & Type | 1 1/2 in - 17T Spline |
| Mounting Holes | 0.56 in |
| Motor Type | Disc Valve |
| Intermittent Pressure [Max] | 310 bar |
| Flow [Max] | 40 gal/min |
| Seal Options | Standard |
| Port Code | A |
| Recommended System Working Temperature [Max] | 180 °F |
| Maximum Speed @ Continuous Flow | 615 rpm @ 40 gal/min |
| Paint Code | 0 |
| Flange Orientation | Standard |
| Front Seal Kit If Available | 61253-000 |
| Rotation | Standard Rotation |
| Paint/Packaging | Individual Box |
| Pilot Diameter | 5 in |
| Port Size | 1 5/16-12 |
| Splines | 17 |
| Material | Cast Iron |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
| Bolt Circle Dia. | 6.38 in |
| Series | 6000 Series |
| Geroter/Geroler Options | Standard |
| Mount Type | 4 Bolt |
| Pressure [Max] | 3000 psi |
| Mounting Hole Size | 0.565 in |
| Port Type | SAE O-Ring |
| Inlet Pressure [Max] | 4500 psi |
| Recommended System Working Temperature [Min] | -30 °F |
| Weight | 61.0 LB |

