- Disc Valve Motor
- Cast Iron Material
- 1 5/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Bolt Circle Dia. | 6.38 in |
| Displacement (in³/rev) | 30 |
| Displacement | 491.4 cm3/Rev |
| Shaft Size & Type | Splined |
| RPM [Max] | 307 rpm |
| RPM [Min] | 307 rpm |
| Motor Element | Geroler |
| Motor Type | Disc Valve |
| Torque | 1445 Nm |
| Flow Rate | 150 lpm |
| Intermittent Pressure [Max] | 275 bar |
| Series | 6000 Series |
| Pilot Diameter | 5 in |
| Output Torque at Rated PSI (inch/pounds) | 12790 in lb |
| Paint | Primer Low Gloss Black |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Material | Cast Iron |
| Mounting Hole Size | 0.565 in |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
| Port Size | 1 5/16-12 |
| Mount Type | 4 Bolt |
| Geroter/Geroler Options | Standard |
| Port Type | SAE O-Ring |
| Weight | 60.0 LB |

