- Disc Valve Motor
- Cast Iron Material
- 1 5/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Geroter/Geroler Options | Standard |
| Output Torque at Rated PSI (inch/pounds) | 14913 in lb |
| Mounting Holes | 0.56 in |
| RPM [Min] | 153 rpm |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
| Mount Type | 4 Bolt |
| Paint Code | 0 |
| Material | Cast Iron |
| Port Type | SAE O-Ring |
| Pilot Diameter | 5 in |
| Port Code | A |
| Motor Type | Disc Valve |
| Seal Material | Buna-N |
| Maximum Speed @ Continuous Flow | 153 rpm @ 40 gal/min |
| Inlet Pressure [Max] | 4500 psi |
| Motor Element | Geroler |
| Port Location | Side Port |
| Paint/Packaging | Individual Box |
| Special Features Hardware Code | 14 |
| Displacement (in³/rev) | 59.96 |
| Mounting Hole Size | 0.565 in |
| Rotation | Standard Rotation |
| Shaft Type | Straight |
| Corrosion Resistant | No |
| Series | 6000 Series |
| Special Features | Seal Guard |
| Shaft Size & Type | Straight |
| Port Size | 1 5/16-12 |
| Bolt Circle Dia. | 6.38 in |
| Output Shaft Code | 01 |
| Flow Rate | 150 lpm |
| Flange Orientation | Standard |
| Splines | 0 |
| Mounting Type Code | B |
| Duty | Standard-Duty |
| Displacement | 982.7 cm3/Rev |
| Intermittent Pressure [Max] | 140 bar |
| RPM [Max] | 153 rpm |
| Torque | 1685 Nm |
| Weight | 61.0 LB |

