Skip to content Skip to navigation menu
Char-Lynn112-1305-006

112-1305-006

Cast Iron 4 Bolt Disc Geroler
Item #100159519
  • Disc Valve Motor
  • Cast Iron Material
  • 1 5/16-12 Prort Size
  • SAE O-Ring Port
  • 4 Bolt Mount
  • Straight Output Shaft
+ Show More + Show Less
Char-Lynn112-1305-006
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Disc Valve Motor
  • Cast Iron Material
  • 1 5/16-12 Prort Size
  • SAE O-Ring Port
  • 4 Bolt Mount

applications

  • Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products

features

  • Standard, wheel or bearingless configurations
  • Lowest pressure drop motor in the industry
  • Highly-efficient Geroler motor provides energy savings
Motor Element Geroler
Displacement 491.4 cm3/Rev
Motor Type Disc Valve
Torque 1445 Nm
Port Size 1 5/16-12
Port Location Side Port
Bolt Circle Dia. 6.38 in
Material Cast Iron
RPM [Min] 307 rpm
Mounting Type Code B
Rotation Standard Rotation
Mounting Hole Size 0.565 in
Splines 0
Shaft Size & Type Straight
Intermittent Pressure [Max] 275 bar
Inlet Pressure [Max] 4500 psi
Paint Code A
Duty Standard-Duty
Mounting Holes 0.56 in
Paint/Packaging Primer Low Gloss Black, Individual Box
Pilot Diameter 5 in
RPM [Max] 307 rpm
Output Torque at Rated PSI (inch/pounds) 12789 in lb
Mount Type 4 Bolt
Maximum Speed @ Continuous Flow 307 rpm @ 40 gal/min
Paint Primer Low Gloss Black
Shaft Type Straight
Geroter/Geroler Options Standard
Corrosion Resistant No
Special Features None
Flange Orientation Standard
Special Features Hardware Code 00
Flow Rate 150 lpm
Output Shaft Code 01
Case Drain 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve
Port Type SAE O-Ring
Port Code A
Series 6000 Series
Seal Material Buna-N
Displacement (in³/rev) 29.99
Weight 61.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison