- Disc Valve Motor
- Cast Iron Material
- Split Flange Port
- 4 Bolt Mount
- Straight Output Shaft
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Material | Cast Iron |
| Intermittent Pressure [Max] | 140 bar |
| Special Features Hardware Code | 00 |
| Bolt Circle Dia. | 7.87 in |
| Paint/Packaging | Epoxy Coated Frost Gray, Individual Box |
| Mounting Hole Size | 0.709 in |
| Port Type | Split Flange |
| Flow Rate | 150 lpm |
| RPM [Min] | 153 rpm |
| Paint Code | B |
| Port Size | 3/4 |
| Output Shaft Code | 21 |
| Output Torque at Rated PSI (inch/pounds) | 14920 in lb |
| Splines | 0 |
| Rotation | Standard Rotation |
| Seal Material | Buna-N |
| Mounting Holes | 18 mm |
| Corrosion Resistant | Yes |
| Paint | Epoxy Coated Frost Gray |
| Port Location | Side Port |
| Displacement (in³/rev) | 59.96 |
| Mounting Type Code | H |
| Inlet Pressure [Max] | 4500 psi |
| Shaft Type | Straight |
| Port Code | B |
| Shaft Size & Type | 1.968 in Straight w/Key |
| Motor Element | Geroler |
| Maximum Speed @ Continuous Flow | 153 rpm @ 40 gal/min |
| Series | 6000 Series |
| Special Features | None |
| Pilot Diameter | 6.3 in, 160 mm |
| Duty | Corrosion Resistant-Duty |
| Mount Type | 4 Bolt |
| Displacement | 982.7 cm3/Rev |
| Motor Type | Disc Valve |
| Case Drain | SAE-4 w/Check Valve |
| Flange Orientation | Standard |
| Torque | 1685 Nm |
| Weight | 61.0 LB |

