- Disc Valve Motor
- Cast Iron Material
- 4 Bolt Mount
- Straight Output Shaft
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Paint/Packaging | Black |
| Motor Type | Disc Valve |
| RPM [Min] | 307 rpm |
| Mount Type | 4 Bolt |
| Series | 6000 Series |
| Flow Rate | 150 lpm |
| Paint | Primer Low Gloss Black |
| Torque | 1445 Nm |
| Motor Element | Geroler |
| Material | Cast Iron |
| Intermittent Pressure [Max] | 275 bar |
| Displacement | 491.4 cm3/Rev |
| Weight | 72.0 LB |

