Char-Lynn
112-1483-006
6000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #105679506
- Disc Valve Motor
- Cast Iron Material
- 1 5/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Displacement (in³/rev) | 59.96 |
| Torque | 1685 Nm |
| Port Type | SAE O-Ring |
| Paint/Packaging | Environmental Coated Black |
| Motor Type | Disc Valve |
| Mounting Hole Size | 0.565 in |
| Series | 6000 Series |
| Intermittent Pressure [Max] | 140 bar |
| Pilot Diameter | 5 in |
| Paint | Environmental Coated Black |
| Bolt Circle Dia. | 6.38 in |
| Mount Type | 4 Bolt |
| Motor Element | Geroler |
| Displacement | 982.7 cm3/Rev |
| Material | Cast Iron |
| Port Size | 1 5/16-12 |
| RPM [Min] | 153 rpm |
| Shaft Size & Type | 1.5 in 17T Splined |
| Flow Rate | 150 lpm |
| Weight | 0.0 LB |
