- Disc Valve Motor
- Cast Iron Material
- Split Flange Port
- 4 Bolt Mount
- Spline Output Shaft
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Flow Rate | 150 lpm |
| Bolt Circle Dia. | 6.38 in |
| Motor Element | Geroler |
| Mount Type | 4 Bolt |
| Port Size | 3/4 |
| RPM [Min] | 775 rpm |
| Output Torque at Rated PSI (inch/pounds) | 5089 in lb |
| Shaft Size & Type | Splined |
| Intermittent Pressure [Max] | 310 bar |
| RPM [Max] | 775 rpm |
| Paint | Epoxy Coated Frost Gray |
| Displacement (in³/rev) | 11.95 |
| Port Type | Split Flange |
| Displacement | 195.8 cm3/Rev |
| Motor Type | Disc Valve |
| Mounting Hole Size | 0.565 in |
| Paint/Packaging | Epoxy Coated Frost Gray, Individual Box |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
| Torque | 575 Nm |
| Seal Material | Viton |
| Series | 6000 Series |
| Geroter/Geroler Options | Standard |
| Pilot Diameter | 5 in |
| Material | Cast Iron |
| Weight | 0.0 LB |

