- Disc Valve Motor
- Cast Iron Material
- Split Flange Port
- 4 Bolt Mount
- Taper Output Shaft
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Port Location | Side Port |
| Shaft Type | Tapered |
| Pilot Diameter | 5.5 in |
| Paint Code | 0 |
| Bolt Circle Dia. | 7 1/4 in |
| Rotation | Standard Rotation |
| Duty | Standard-Duty |
| RPM [Max] | 387 rpm |
| Shaft Size & Type | 1.75 in Tapered |
| Motor Type | Disc Valve |
| Motor Element | Geroler |
| Intermittent Pressure [Max] | 310 bar |
| Splines | 0 |
| Port Code | B |
| Output Shaft Code | 02 |
| Mount Type | 4 Bolt |
| Seal Material | Buna-N |
| Mounting Holes | 0.56 in |
| Inlet Pressure [Max] | 4500 psi |
| Special Features Hardware Code | 00 |
| Maximum Speed @ Continuous Flow | 387 rpm @ 40 gal/min |
| Series | 6000 Series |
| Flange Orientation | Standard |
| Case Drain | SAE-4 w/Check Valve |
| Port Size | 3/4 |
| Output Torque at Rated PSI (inch/pounds) | 10230 in lb |
| Port Type | Split Flange |
| Special Features | None |
| Flow Rate | 150 lpm |
| Material | Cast Iron |
| Mounting Hole Size | 0.565 in |
| Corrosion Resistant | No |
| Displacement (in³/rev) | 23.9 |
| RPM [Min] | 387 rpm |
| Paint/Packaging | Individual Box |
| Torque | 1155 Nm |
| Mounting Type Code | C |
| Displacement | 391.7 cm3/Rev |
| Weight | 61.0 LB |

