- Disc Valve Motor
- Cast Iron Material
- 4 Bolt Mount
- Taper Output Shaft
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Series | 6000 Series |
| Rotation | Standard Rotation |
| Special Features Hardware Code | 07 |
| Mounting Type Code | C |
| Motor Element | Geroler |
| Duty | Standard-Duty |
| Flow Rate | 150 lpm |
| Splines | 0 |
| Motor Type | Disc Valve |
| Special Features | None |
| Port Location | Side Port |
| Paint | Primer Low Gloss Black |
| Seal Material | Viton |
| Flange Orientation | Standard |
| Mounting Hole Size | 0.565 in |
| Bolt Circle Dia. | 7 1/4 in |
| Port Code | C |
| Output Shaft Code | 02 |
| RPM [Min] | 485 rpm |
| Shaft Size & Type | 1.75 in Tapered |
| Port Type | BSPP |
| Case Drain | G 1/4 (BSP) w/Check Valve |
| Mounting Holes | 0.56 in |
| Displacement | 312 cm3/Rev |
| Pilot Diameter | 5.5 in |
| Output Torque at Rated PSI (inch/pounds) | 8230 in lb |
| Inlet Pressure [Max] | 4500 psi |
| Maximum Speed @ Continuous Flow | 485 rpm @ 40 gal/min |
| Displacement (in³/rev) | 19.04 |
| Torque | 930 Nm |
| Mount Type | 4 Bolt |
| Material | Cast Iron |
| Intermittent Pressure [Max] | 310 bar |
| Paint Code | A |
| Shaft Type | Tapered |
| Port Size | 1, G 1 |
| Corrosion Resistant | No |
| Paint/Packaging | Low Gloss Black |
| Weight | 61.0 LB |

