- Carbon Steel Material
features
- Available in a variety of sizes
| Bolt Grade | Grade 8 |
| Thread Size | 9/16-18 |
| Head Style | 12 Point |
| Thread Type | UN |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| Bolt Grade | Grade 8 |
| Thread Size | 9/16-18 |
| Head Style | 12 Point |
| Thread Type | UN |
| Material | Carbon Steel |
| Weight | 0.0 LB |