- Disc Valve Motor
- Cast Iron Material
- 1 5/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- When your application calls for a motor with over 100 hp in a tight installation, the 6000 series Char-Lynn® motor can fit your needs. With the flexibility of nine displacements, three mounting styles, and five different output shafts, many applications can utilize this series.
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Series | 6000 Series |
| Flow Rate | 150 lpm |
| Mount Type | 4 Bolt |
| Special Features | None |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
| Motor Type | Disc Valve |
| RPM [Max] | 387 rpm |
| Maximum Speed @ Continuous Flow | 387 rpm @ 40 gal/min |
| Rotation | Standard Rotation |
| Paint Code | 0 |
| Port Location | Side Port |
| Flange Orientation | Standard |
| Motor Element | Geroler |
| Special Features Hardware Code | 00 |
| Output Torque at Rated PSI (inch/pounds) | 10230 in lb |
| Torque | 1155 Nm |
| Inlet Pressure [Max] | 4500 psi |
| Duty | Standard-Duty |
| Pilot Diameter | 5 in |
| Splines | 12 |
| Mounting Holes | 0.56 in |
| Corrosion Resistant | No |
| Output Shaft Code | 00 |
| Displacement | 391.7 cm3/Rev |
| Port Code | A |
| Paint/Packaging | Individual Box |
| Displacement (in³/rev) | 23.9 |
| RPM [Min] | 387 rpm |
| Mounting Hole Size | 0.565 in |
| Intermittent Pressure [Max] | 310 bar |
| Port Size | 1 5/16-12 |
| Geroter/Geroler Options | Standard |
| Seal Material | Buna-N |
| Bolt Circle Dia. | 6.38 in |
| Shaft Size & Type | Bearingless |
| Port Type | SAE O-Ring |
| Mounting Type Code | A |
| Material | Cast Iron |
| Shaft Type | Splined |
| Weight | 61.0 LB |

