- Disc Valve Motor
- Cast Iron Material
- 3/4-16 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Torque | 1445 Nm |
| Motor Element | Geroler |
| RPM [Min] | 307 rpm |
| Pilot Diameter | 5 in |
| Port Type | SAE O-Ring |
| Paint | Low Gloss Black |
| Motor Type | Disc Valve |
| Port Size | 3/4-16 |
| Intermittent Pressure [Max] | 275 bar |
| Material | Cast Iron |
| Series | 6000 Series |
| Mount Type | 4 Bolt |
| Flow Rate | 150 lpm |
| Displacement | 491.4 cm3/Rev |
| Weight | 0.0 LB |

