- 1/2-20 Thread Size
features
- Available in a variety of sizes
| Thread Type | UNF |
| Drive Design | 12 Point/Triple Square |
| Thread Size | 1/2-20 |
| Head Style | 12 Point |
| Weight | 0.0 LB |
| Thread Type | UNF |
| Drive Design | 12 Point/Triple Square |
| Thread Size | 1/2-20 |
| Head Style | 12 Point |
| Weight | 0.0 LB |