- Disc Valve Motor
- Cast Iron Material
- 1 5/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- Eaton's 10,000 series Char-Lynn® product line motor can deliver more than 90 hp in a small package. The disc valve design gives the highest performance available.
applications
- Other: Boring, Industrial, Metal Forming, Port Equipment, Saw Mill
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
options
- Four shaft configurations
- Three mounting styles
- Two port configurations
| Paint/Packaging | Individual Box |
| Motor Element | Geroler |
| Flow [Max] | 45 gal/min |
| Displacement (in³/rev) | 40.6 |
| Series | 10,000 Series, 10000 Series |
| Special Features Hardware Code | 00 |
| Port Code | A |
| Output Shaft Code | 01 |
| Port Type | SAE O-Ring |
| Splines | 0 |
| Rotation | Standard Rotation |
| Mounting Hole Size | 0.66 in |
| Shaft Type | Straight |
| Motor Type | Disc Valve |
| Flow Rate | 170 lpm |
| Pressure [Max] | 2750 psi |
| Shaft Size & Type | 2 1/4 in x 1/2 in Straight |
| Case Drain | 0.5625-18 UNF-2B SAE O-Ring Port Case Drain |
| Duty | Standard-Duty |
| Mount Type | 4 Bolt |
| Inlet Pressure [Max] | 4000 psi |
| Mounting Type Code | A |
| Corrosion Resistant | No |
| Intermittent Pressure [Max] | 240 bar |
| Torque | 2700 Nm |
| Paint Code | 0 |
| Material | Cast Iron |
| Geroter/Geroler Options | Standard |
| Maximum Speed @ Continuous Flow | 179 rpm @ 45 gal/min |
| Flange Orientation | Standard |
| Port Location | Side Port |
| Mounting Holes | 0.660 in |
| Output Torque at Rated PSI (inch/pounds) | 23897.01 in lb |
| Port Size & Location | SAE-16 Side |
| Bolt Circle Dia. | 6 3/8 in |
| RPM [Max] | 179 rpm |
| Port Size | 1 5/16-12 |
| Seal Material | Buna-N |
| Pilot Diameter | 5 in |
| Displacement | 665.3 cm3/Rev |
| RPM [Min] | 179 rpm |
| Weight | 108.0 LB |

