- Disc Valve Motor
- Cast Iron Material
- Split Flange Port
- 4 Bolt Mount
- Straight Output Shaft
applications
- Other: Boring, Industrial, Metal Forming, Port Equipment, Saw Mill
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Rotation | Standard Rotation |
| Corrosion Resistant | No |
| Duty | Standard-Duty |
| Port Location | Side Port |
| Mounting Hole Size | 0.66 in |
| Mounting Holes | 0.660 in |
| Special Features | None |
| Case Drain | 0.5625-18 UNF-2B SAE O-Ring Port Case Drain |
| Flow Rate | 170 lpm |
| Intermittent Pressure [Max] | 275 bar |
| Inlet Pressure [Max] | 4000 psi |
| Mounting Type Code | A |
| Paint/Packaging | Individual Box |
| Shaft Type | Straight |
| Pilot Diameter | 5 in |
| Displacement (in³/rev) | 21 |
| Series | 10,000 Series, 10000 Series |
| Motor Element | Geroler |
| Torque | 1040 Nm |
| Material | Cast Iron |
| Displacement | 343.8 cm3/Rev |
| Seal Material | Buna-N |
| Mount Type | 4 Bolt |
| Shaft Size & Type | Straight |
| Motor Type | Disc Valve |
| RPM [Max] | 501 rpm |
| Bolt Circle Dia. | 6 3/8 in |
| Output Shaft Code | 01 |
| Flange Orientation | Standard |
| Port Size | 1 1/4, 1.25 |
| Geroter/Geroler Options | Standard |
| Maximum Speed @ Continuous Flow | 501 rpm @ 45 gal/min |
| RPM [Min] | 501 rpm |
| Port Code | B |
| Special Features Hardware Code | 00 |
| Output Torque at Rated PSI (inch/pounds) | 9205 in lb |
| Port Type | Split Flange |
| Paint Code | 0 |
| Splines | 0 |
| Weight | 112.0 LB |

