Skip to content Skip to navigation menu
Cast Iron 4 Bolt Disc Geroler

119-1042-003

Cast Iron 4 Bolt Disc Geroler
Item #100153251
  • Disc Valve Motor
  • Cast Iron Material
  • Split Flange Port
  • 4 Bolt Mount
  • Straight Output Shaft
Cast Iron 4 Bolt Disc Geroler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Disc Valve Motor
  • Cast Iron Material
  • Split Flange Port
  • 4 Bolt Mount
  • Straight Output Shaft

description

  • Disc-valve, hydraulic motor built for high torque and low speed.

applications

  • Other: Boring, Industrial, Metal Forming, Port Equipment, Saw Mill

features

  • Standard, wheel or bearingless configurations
  • Lowest pressure drop motor in the industry
  • Highly-efficient Geroler motor provides energy savings
Mounting Holes 0.660 in
Case Drain 0.5625-18 UNF-2B SAE O-Ring Port Case Drain
Mount Type 4 Bolt
Rotation Standard Rotation
Port Size 1 1/4, 1.25
RPM [Min] 254 rpm
Special Features None
Port Code B
Maximum Speed @ Continuous Flow 254 rpm @ 45 gal/min
Material Cast Iron
Bolt Circle Dia. 6 3/8 in
Motor Type Disc Valve
Shaft Size & Type Straight
Mounting Hole Size 0.66 in
Flow Rate 170 lpm
Intermittent Pressure [Max] 260 bar
Splines 0
Shaft Type Straight
Motor Element Geroler
Flange Orientation Standard
Series 10,000 Series, 10000 Series
Mounting Type Code A
Paint Code 0
Special Features Hardware Code 00
Paint/Packaging Individual Box
Port Location Side Port
Output Shaft Code 01
RPM [Max] 254 rpm
Displacement (in³/rev) 40.6
Duty Standard-Duty
Pilot Diameter 5 in
Corrosion Resistant No
Seal Material Buna-N
Displacement 665.3 cm3/Rev
Output Torque at Rated PSI (inch/pounds) 18453.8 in lb
Geroter/Geroler Options Standard
Inlet Pressure [Max] 4000 psi
Port Type Split Flange
Torque 2085 Nm
Weight 112.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison