- Disc Valve Motor
- Cast Iron Material
- 1 5/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Boring, Industrial, Metal Forming, Port Equipment, Saw Mill
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Case Drain | 0.5625-18 UNF-2B SAE O-Ring Port Case Drain |
| Port Type | SAE O-Ring |
| Material | Cast Iron |
| Motor Type | Disc Valve |
| Displacement (in³/rev) | 40.6 |
| Mount Type | 4 Bolt |
| Port Size | 1 5/16-12 |
| Paint | Environmental Coated Black |
| Pilot Diameter | 5 in |
| Flow Rate | 170 lpm |
| Mounting Hole Size | 0.66 in |
| Torque | 2085 Nm |
| RPM [Max] | 254 rpm |
| Bolt Circle Dia. | 6 3/8 in |
| Output Torque at Rated PSI (inch/pounds) | 18454 in lb |
| Geroter/Geroler Options | Standard |
| RPM [Min] | 254 rpm |
| Shaft Size & Type | Splined |
| Paint/Packaging | Environmental Coated Black, Individual Box |
| Intermittent Pressure [Max] | 260 bar |
| Series | 10000 Series |
| Motor Element | Geroler |
| Displacement | 665.3 cm3/Rev |
| Weight | 0.0 LB |

