Char-Lynn
120-1008-003
Char-Lynn 10,000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100153282
- 10,000 Series
- 4-Bolt Wheel
- 2 1/4 in Straight Shaft
- SAE-16 Side Port
- Nitrile Seals
description
- Disc-valve, hydraulic motor built for high torque and low speed.
| Seal Material | Buna-N |
| Splines | 0 |
| Flange Orientation | Standard |
| Case Drain | SAE-6 |
| Mounting Type Code | B |
| Special Features Hardware Code | 00 |
| Rotation | Standard Rotation |
| Mount Type | 4 Bolt, Wheel |
| Paint Code | 0 |
| Pilot Diameter | 7 in |
| Special Features | None |
| Bolt Circle Dia. | 8 1/4 in |
| Shaft Size & Type | 2 1/4 in Straight |
| Port Location | Side Port |
| Motor Element | Geroler |
| Port Size | SAE-16 |
| Port Code | A |
| Displacement (in³/rev) | 57.4 |
| Series | 10,000 Series |
| Paint/Packaging | No Paint, Individual Box |
| Inlet Pressure [Max] | 4000 psi |
| Shaft Type | Straight |
| Corrosion Resistant | No |
| Motor Type | Disc Valve |
| Duty | Standard-Duty |
| Output Shaft Code | 01 |
| Maximum Speed @ Continuous Flow | 179 rpm @ 45 gal/min |
| Port Type | SAE O-Ring |
| Output Torque at Rated PSI (inch/pounds) | 23910 in lb |
| Mounting Holes | 0.660 in |
| Weight | 112.0 LB |
