- Disc Valve Motor
- Cast Iron Material
- Split Flange Port
- 4 Bolt Mount
- Taper Output Shaft
description
- Disc-valve, hydraulic motor built for high torque and low speed.
applications
- Other: Boring, Industrial, Metal Forming, Port Equipment, Saw Mill
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Flow Rate | 170 lpm |
| Port Code | B |
| Material | Cast Iron |
| Displacement | 940.8 cm3/Rev |
| Mounting Type Code | B |
| Series | 10,000 Series |
| Mount Type | 4 Bolt |
| Shaft Size & Type | 2 1/4 in Tapered |
| Rotation | Standard Rotation |
| Seal Material | Buna-N |
| Case Drain | SAE-6 |
| Port Size | 1 1/4 |
| Pilot Diameter | 7 in |
| Mounting Holes | 0.660 in |
| Motor Type | Disc Valve |
| Corrosion Resistant | No |
| RPM [Min] | 179 rpm |
| Splines | 0 |
| Flange Orientation | Standard |
| Duty | Standard-Duty |
| Paint/Packaging | No Paint, Individual Box |
| Output Shaft Code | 02 |
| Intermittent Pressure [Max] | 240 bar |
| Bolt Circle Dia. | 8 1/4 in |
| Special Features | None |
| Motor Element | Geroler |
| Torque | 2700 Nm |
| Port Location | Side Port |
| Output Torque at Rated PSI (inch/pounds) | 23910 in lb |
| Shaft Type | Tapered |
| Paint Code | 0 |
| Special Features Hardware Code | 00 |
| Inlet Pressure [Max] | 4000 psi |
| Maximum Speed @ Continuous Flow | 179 rpm @ 45 gal/min |
| Displacement (in³/rev) | 57.4 |
| Port Type | Split Flange |
| Weight | 112.0 LB |

