- 10,000 Series Two-Speed Disc Valve Motor
- Geroler
- Wheel Motor Mounting
- Shaft is 2 1/4" Straight
- 1 1/4" Split Flange Port
| Flow - High & Low Speed | 35 gal/min |
| Shaft Size & Type | 2 1/4 in Straight |
| Motor Type | Disc Valve |
| Port Type | Split Flange |
| Motor Element | Geroler |
| Torque (Intermittent) - Low Speed | 12000 in lb |
| Shaft Type | Straight |
| Mount Type | Wheel Motor |
| Torque (Continuous) - High Speed | 3900 in lb |
| Torque (Intermittent) - High Speed | 5200 in lb |
| Displacement (in3/rev) - High Speed | 10.3 |
| Port Size | 1 1/4 |
| Torque (Continuous) - Low Speed | 9000 in lb |
| Series | 10,000 Series - Two Speed |
| Displacement (in3/rev) - Low Speed | 21 |
| Weight | 115.0 LB |

