- Spool Valve Motor
- Cast Iron Material
- 9/16-18 Prort Size
- SAE O-Ring Port
- 5 Bolt Mount
description
- Eaton's Low Speed, High Torque (LSHT) Geroler® motors feature low speed performance with high overall efficiency. They can generate up to 6.5 hp in a very small package. The J series motor shaft and seal allows return line pressure up to 1,100 psi without case drain line.
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Nine shaft options
- Four mounting styles
- Seven port configurations
| Motor Element | Gerotor |
| Port Size & Location | SAE-6 Side |
| Displacement | 8.2 cm3/Rev |
| Seal Material | Buna-N |
| Corrosion Resistant | No |
| Torque | 16 Nm |
| Motor Type | Spool Valve |
| Paint Code | A |
| Rotation | Standard Rotation |
| Displacement (in³/rev) | 0.5 |
| Mounting Hole Size | 1/4 in |
| Duty | Standard-Duty |
| RPM [Min] | 1992 rpm |
| Pilot Diameter | 1.24 in |
| Special Features Hardware Code | 00 |
| Output Shaft Code | 01 |
| Maximum Speed @ Continuous Flow | 1992 rpm @ 4.5 gal/min |
| Case Drain Code | 1 |
| Case Drain | 0.375-24 UNF-2B SAE O-Ring Port |
| Mount Type | 5 Bolt |
| Series | J Series, J-2 Series |
| Inlet Pressure [Max] | 3190 psi |
| Mounting Type Code | A |
| Port Size | 9/16-18 |
| Port Type | SAE O-Ring |
| Flange Orientation | Standard |
| Paint | Primer Low Gloss Black |
| Flow [Max] | 4.5 gal/min |
| Shaft Type | Straight |
| Pressure [Max] | 2030 psi |
| Flow Rate | 17 lpm |
| Port Code | D |
| Port Location | Side Port |
| RPM [Max] | 1992 rpm |
| Splines | 0 |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Output Torque at Rated PSI (inch/pounds) | 141 in lb |
| Shaft Size & Type | 5/8 in x 3/16 in Straight |
| Material | Cast Iron |
| Bolt Circle Dia. | 1.77 in |
| Mounting Holes | 1/4-28 |
| Intermittent Pressure [Max] | 165 bar |
| Weight | 4.65 LB |

