- Spool Valve Motor
- Cast Iron Material
- 9/16-18 Prort Size
- SAE O-Ring Port
- 5 Bolt Mount
description
- Eaton's Low Speed, High Torque (LSHT) Geroler® motors feature low speed performance with high overall efficiency. They can generate up to 6.5 hp in a very small package. The J series motor shaft and seal allows return line pressure up to 1,100 psi without case drain line.
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Nine shaft options
- Four mounting styles
- Seven port configurations
| Displacement (in³/rev) | 1.9 |
| Paint | Primer Low Gloss Black |
| Splines | 0 |
| Pilot Diameter | 1.24 in |
| Material | Cast Iron |
| Torque | 50 Nm |
| Rotation | Standard Rotation |
| Corrosion Resistant | No |
| Flow [Max] | 5.5 gal/min |
| Port Type | SAE O-Ring |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Shaft Type | Straight |
| Flange Orientation | Standard |
| Intermittent Pressure [Max] | 150 bar |
| Output Shaft Code | 01 |
| Output Torque at Rated PSI (inch/pounds) | 442.54 in lb |
| Flow Rate | 21 lpm |
| Bolt Circle Dia. | 1.77 in |
| Motor Type | Spool Valve |
| Inlet Pressure [Max] | 3190 psi |
| Mount Type | 5 Bolt |
| Seal Material | Buna-N |
| Port Size & Location | SAE-6 Side |
| Mounting Hole Size | 1/4 in |
| Displacement | 31.6 cm3/Rev |
| Port Size | 9/16-18 |
| RPM [Max] | 650 rpm |
| Shaft Size & Type | 5/8 in x 3/16 in Straight |
| Series | J Series, J-2 Series |
| Port Location | Side Port |
| RPM [Min] | 650 rpm |
| Case Drain Code | 1 |
| Case Drain | 0.375-24 UNF-2B SAE O-Ring Port |
| Mounting Holes | 1/4-28 |
| Paint Code | A |
| Motor Element | Gerotor |
| Pressure [Max] | 1750 psi |
| Maximum Speed @ Continuous Flow | 650 rpm @ 5.5 gal/min |
| Mounting Type Code | A |
| Duty | Standard-Duty |
| Port Code | D |
| Special Features Hardware Code | 00 |
| Weight | 5.3 LB |

