Char-Lynn
129-0048-002
Char-Lynn J-2 Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100155933
- J-2 Series
- 5-Bolt
- 18 mm Straight Shaft
- M14 End Port
- Nitrile Seals
| Flange Orientation | Standard |
| Displacement (in³/rev) | 1.93 |
| Pilot Diameter | 1.239 in |
| Bolt Circle Dia. | 45 mm |
| Series | J-2 Series |
| Mount Type | 5 Bolt, 1.239 in Pilot |
| Inlet Pressure [Max] | 3190 psi |
| Mounting Holes | M6 x 1 |
| Splines | 0 |
| Shaft Type | Straight |
| Port Location | End Port |
| Shaft Size & Type | 18 mm Straight |
| Case Drain | M10 |
| Seal Material | Buna-N |
| Motor Element | Geroler |
| Output Torque at Rated PSI (inch/pounds) | 446 in lb |
| Mounting Type Code | B |
| Output Shaft Code | 05 |
| Paint Code | A |
| Port Size | M14 |
| Corrosion Resistant | No |
| Special Features Hardware Code | 00 |
| Case Drain Code | 3 |
| Duty | Standard-Duty |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Maximum Speed @ Continuous Flow | 650 rpm @ 5.5 gal/min |
| Port Type | Metric |
| Special Features | None |
| Rotation | Standard Rotation |
| Motor Type | Spool Valve |
| Port Code | C |
| Weight | 5.4 LB |
