- Spool Valve Motor
- Cast Iron Material
- M14 Prort Size
- Metric Port
- 5 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Shaft Size & Type | 9 Tooth Metric Involute Spline |
| Material | Cast Iron |
| Output Shaft Code | 06 |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Port Code | G |
| Motor Element | Geroler |
| RPM [Min] | 1043 rpm |
| Splines | 9 |
| Mounting Holes | M6 x 1 |
| Maximum Speed @ Continuous Flow | 1043 rpm @ 5.5 gal/min |
| Pilot Diameter | 1.24 in |
| Case Drain | M10 |
| Output Torque at Rated PSI (inch/pounds) | 333 in lb |
| Case Drain Code | 3 |
| Port Size | M14 |
| Shaft Type | Splined |
| Bolt Circle Dia. | 45 mm |
| Special Features Hardware Code | 00 |
| Mounting Type Code | B |
| Displacement (in³/rev) | 1.21 |
| Seal Material | Buna-N |
| Series | J-2 Series |
| Torque | 38 Nm |
| Special Features | None |
| Displacement | 19.8 cm3/Rev |
| Intermittent Pressure [Max] | 165 bar |
| Motor Type | Spool Valve |
| Inlet Pressure [Max] | 3190 psi |
| Paint | Primer Low Gloss Black |
| Port Location | Side Port |
| Port Type | Metric |
| Mount Type | 5 Bolt |
| Paint Code | A |
| Flow Rate | 21 lpm |
| Corrosion Resistant | No |
| Flange Orientation | Standard |
| Rotation | Standard Rotation |
| Duty | Standard-Duty |
| Weight | 5.4 LB |

