- Spool Valve Motor
- Cast Iron Material
- 9/16-18 Prort Size
- SAE O-Ring Port
- 5 Bolt Mount
description
- Eaton's Low Speed, High Torque (LSHT) Geroler® motors feature low speed performance with high overall efficiency. They can generate up to 6.5 hp in a very small package. The J series motor shaft and seal allows return line pressure up to 1,100 psi without case drain line.
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Nine shaft options
- Four mounting styles
- Seven port configurations
| Paint Code | 0 |
| Seal Material | Buna-N |
| Motor Element | Geroler |
| Port Type | SAE O-Ring |
| Displacement (in³/rev) | 0.79 |
| Flange Orientation | Standard |
| Port Location | End Port |
| Displacement | 12.9 cm3/Rev |
| Special Features Hardware Code | 00 |
| Pressure [Max] | 2030 psi |
| Shaft Type | Straight |
| Torque | 25 Nm |
| Port Size & Location | SAE-6 Rear |
| Mounting Type Code | A |
| Inlet Pressure [Max] | 3190 psi |
| Port Code | A |
| Rotation | Standard Rotation |
| Splines | 0 |
| Port Size | 9/16-18 |
| Special Features | None |
| Bolt Circle Dia. | 1.77 in |
| Flow [Max] | 5.5 gal/min |
| Flow Rate | 21 lpm |
| RPM [Max] | 1575 rpm |
| Series | J Series, J-2 Series |
| Motor Type | Spool Valve |
| Maximum Speed @ Continuous Flow | 1575 rpm @ 5.5 gal/min |
| Duty | Standard-Duty |
| Intermittent Pressure [Max] | 165 bar |
| Mount Type | 5 Bolt |
| Case Drain | None |
| Output Torque at Rated PSI (inch/pounds) | 221 in lb |
| Shaft Size & Type | 5/8 in x 3/16 in Straight |
| Mounting Hole Size | 1/4 in |
| Corrosion Resistant | No |
| Pilot Diameter | 1.24 in |
| Material | Cast Iron |
| Case Drain Code | 0 |
| Mounting Holes | 1/4-28 |
| Paint/Packaging | Individual Box |
| Output Shaft Code | 01 |
| RPM [Min] | 1575 rpm |
| Weight | 5.4 LB |

