- Spool Valve Motor
- Cast Iron Material
- G 3/8 Prort Size
- BSP Port
- 5 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Intermittent Pressure [Max] | 165 bar |
| Seal Material | Buna-N |
| Inlet Pressure [Max] | 3190 psi |
| Duty | Standard-Duty |
| Pilot Diameter | 1.24 in |
| Splines | 0 |
| Output Torque at Rated PSI (inch/pounds) | 333 in lb |
| Shaft Size & Type | Straight |
| Mounting Holes | M6 x 1 |
| Series | J Series |
| Port Size | G 3/8 |
| Special Features | None |
| Case Drain Code | 0 |
| Flange Orientation | Standard |
| Torque | 38 Nm |
| Port Code | H |
| Case Drain | None |
| Motor Type | Spool Valve |
| Motor Element | Geroler |
| Shaft Type | Straight |
| Displacement (in³/rev) | 1.21 |
| Paint Code | 0 |
| Maximum Speed @ Continuous Flow | 1043 rpm @ 5.5 gal/min |
| Port Location | End Port |
| Displacement | 19.8 cm3/Rev |
| Port Type | BSP |
| Flow Rate | 21 lpm |
| RPM [Min] | 1043 rpm |
| Mounting Type Code | B |
| Rotation | Standard Rotation |
| Bolt Circle Dia. | 45 mm |
| Corrosion Resistant | No |
| Paint/Packaging | Individual Box |
| Mount Type | 5 Bolt |
| Material | Cast Iron |
| Output Shaft Code | 02 |
| Special Features Hardware Code | 00 |
| Weight | 5.4 LB |

