Char-Lynn
129-0336-002
Char-Lynn J-2 Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #101981722
- J-2 Series
- 5-Bolt
- 9 Tooth Metric Involute Spline Shaft
- 3/8 BSPP End Port
- Nitrile Seals
| Mount Type | 5 Bolt, 1.239 in Pilot |
| Special Features Hardware Code | 00 |
| Bolt Circle Dia. | 45 mm |
| Port Code | H |
| Mounting Holes | M6 x 1 |
| Motor Type | Spool Valve |
| Seal Material | Buna-N |
| Maximum Speed @ Continuous Flow | 1575 rpm @ 5.5 gal/min |
| Paint Code | 0 |
| Case Drain | None |
| Output Torque at Rated PSI (inch/pounds) | 225 in lb |
| Special Features | None |
| Displacement (in³/rev) | 0.79 |
| Output Shaft Code | 06 |
| Case Drain Code | 0 |
| Shaft Size & Type | 9 Tooth Metric Involute Spline |
| Duty | Standard-Duty |
| Port Size | 3/8 |
| Port Location | End Port |
| Pilot Diameter | 1.239 in |
| Corrosion Resistant | No |
| Series | J-2 Series |
| Motor Element | Geroler |
| Shaft Type | Splined |
| Rotation | Standard Rotation |
| Flange Orientation | Standard |
| Port Type | BSPP |
| Paint/Packaging | No Paint, Individual Box |
| Mounting Type Code | B |
| Inlet Pressure [Max] | 3190 psi |
| Splines | 9 |
| Weight | 5.4 LB |
