Skip to content Skip to navigation menu
Char-Lynn129-0403-002

129-0403-002

Cast Iron 5 Bolt Spool Geroler
Item #100156069
  • Spool Valve Motor
  • Cast Iron Material
  • G 3/8 Prort Size
  • BSP Port
  • 5 Bolt Mount
  • Straight Output Shaft
+ Show More + Show Less
Char-Lynn129-0403-002
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spool Valve Motor
  • Cast Iron Material
  • G 3/8 Prort Size
  • BSP Port
  • 5 Bolt Mount

applications

  • Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing

features

  • Compact yet powerful
  • Extended bearing life
  • Increased shaft seal
Special Features None
Shaft Size & Type Straight
Case Drain None
Special Features Hardware Code 00
Output Shaft Code 02
Seal Material Buna-N
Pilot Diameter 1.24 in
Flow Rate 21 lpm
Mounting Hole Size 6 mm
Motor Element Gerotor
Displacement (in³/rev) 3.05
Maximum Speed @ Continuous Flow 393 rpm @ 5.5 gal/min
Port Type BSP
Corrosion Resistant No
Intermittent Pressure [Max] 140 bar
Material Cast Iron
Displacement 50 cm3/Rev
RPM [Max] 393 rpm
Rotation Standard Rotation
Mount Type 5 Bolt
Torque 62 Nm
RPM [Min] 393 rpm
Inlet Pressure [Max] 3190 psi
Port Code E
Shaft Type Straight
Splines 0
Flange Orientation Standard
Output Torque at Rated PSI (inch/pounds) 549 in lb
Duty Standard-Duty
Bolt Circle Dia. 1.77 in
Series J Series, J-2 Series
Port Location Side Port
Port Size G 3/8
Case Drain Code 0
Mounting Holes M6 x 1
Mounting Type Code B
Motor Type Spool Valve
Paint Code 0
Paint/Packaging Individual Box
Weight 5.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison