- Spool Valve Motor
- Cast Iron Material
- 9/16-18 Prort Size
- SAE O-Ring Port
- 5 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| RPM [Min] | 650 rpm |
| Bolt Circle Dia. | 1.77 in |
| Material | Cast Iron |
| Series | J Series |
| Pilot Diameter | 1.24 in |
| Output Torque at Rated PSI (inch/pounds) | 446 in lb |
| Mount Type | 5 Bolt |
| Mounting Hole Size | 1/4 in |
| Motor Element | Gerotor |
| Displacement (in³/rev) | 1.9 |
| Displacement | 31.6 cm3/Rev |
| Case Drain | 0.375-24 UNF-2B SAE O-Ring Port |
| Paint/Packaging | Individual Box |
| RPM [Max] | 650 rpm |
| Torque | 50 Nm |
| Flow Rate | 21 lpm |
| Port Size | 9/16-18 |
| Shaft Size & Type | Straight |
| Port Type | SAE O-Ring |
| Motor Type | Spool Valve |
| Intermittent Pressure [Max] | 150 bar |
| Weight | 1.0 LB |

