Char-Lynn
129-0637-002
J-2 Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #105659836
- Spool Valve Motor
- Cast Iron Material
- 9/16-18 Prort Size
- SAE O-Ring Port
- 5 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Material | Cast Iron |
| Mounting Hole Size | 1/4 in |
| Intermittent Pressure [Max] | 165 bar |
| Port Type | SAE O-Ring |
| Displacement (in³/rev) | 1.21 |
| Pilot Diameter | 1.24 in |
| Bolt Circle Dia. | 1.77 in |
| Port Location | End Port |
| Case Drain | 0.375-24 UNF-2B SAE O-Ring Port |
| Motor Type | Spool Valve |
| Torque | 38 Nm |
| Port Size | 9/16-18 |
| Displacement | 19.8 cm3/Rev |
| Series | J Series |
| RPM [Min] | 1043 rpm |
| Flow Rate | 21 lpm |
| Shaft Size & Type | Straight |
| Motor Element | Geroler |
| Mount Type | 5 Bolt |
| Weight | 4.78 LB |
