- Spool Valve Motor
- Cast Iron Material
- G 3/8 Prort Size
- BSP Port
- 5 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Flow Rate | 21 lpm |
| Pilot Diameter | 1.24 in |
| Displacement | 50 cm3/Rev |
| Port Size | G 3/8 |
| RPM [Min] | 393 rpm |
| Material | Cast Iron |
| Motor Element | Geroler |
| Paint | Primer Low Gloss Black |
| Motor Type | Spool Valve |
| Series | J Series |
| Port Type | BSP |
| Intermittent Pressure [Max] | 140 bar |
| Mount Type | 5 Bolt |
| Torque | 62 Nm |
| Weight | 0.0 LB |

