- A Series
- Corrosion Resistant-Duty
- 4-Bolt Flange
- 1 in Straight Shaft w/Woodruff Key
- 1/2 NPTF Side Port
| Mount Type | 4 Bolt, 1.75 in Pilot |
| Mounting Holes | 3/8-16 |
| Case Drain | None |
| Bolt Circle Dia. | 3 1/4 in |
| Pilot Diameter | 1.75 in |
| Port Type | NPTF |
| Series | A Series |
| Splines | 0 |
| Special Features | None |
| Special Features Assembly Code | 0 |
| Case Drain Code | 0 |
| Displacement (in³/rev) | 9.7 |
| Shaft Size & Type | 1 in Straight w/Woodruff Key |
| Motor Type | Spool Valve |
| Paint/Packaging | Environmental Coated Gloss White |
| Rotation | Standard Rotation |
| Maximum Speed @ Continuous Flow | 282 rpm @ 12 gal/min |
| Mounting Type Code | B |
| Port Code | B |
| Port Location | Side Port |
| Flange Orientation | Standard |
| Duty | Corrosion Resistant-Duty |
| Seal Material | Buna-N |
| Special Features Hardware Code | 00 |
| Inlet Pressure [Max] | 2500 psi |
| Port Size | 1/2 |
| Shaft Type | Straight w/ Woodruff Key |
| Motor Element | Gerotor |
| Corrosion Resistant | Yes |
| Output Torque at Rated PSI (inch/pounds) | 1202 in lb |
| Output Shaft Code | 01 |
| Paint Code | D |
| Weight | 20.0 LB |

