- 5/16-24 Thread Size
features
- Available in a variety of sizes
| Thread Type | UNF |
| Head Style | Hex |
| Drive Design | Hex |
| Thread Size | 5/16-24 |
| Weight | 0.034 LB |
| Thread Type | UNF |
| Head Style | Hex |
| Drive Design | Hex |
| Thread Size | 5/16-24 |
| Weight | 0.034 LB |