- Alloy Steel Material
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Class | Class 2A |
| Diameter | 0.38 in |
| Bolt Grade | Grade 8 |
| Material | Alloy Steel |
| Thread Size | 3/8-24 |
| Head Style | Hex |
| Thread Type | UNF |
| Weight | 0.2 LB |

