- 3/8-24 Thread Size
- Steel Material
features
- Available in a variety of sizes
| Thread Type | UNF |
| Bolt Grade | Grade 8 |
| Head Style | Hex |
| Thread Size | 3/8-24 |
| Material | Steel |
| Weight | 0.264 LB |
| Thread Type | UNF |
| Bolt Grade | Grade 8 |
| Head Style | Hex |
| Thread Size | 3/8-24 |
| Material | Steel |
| Weight | 0.264 LB |