- 7/16-20 Thread Size
- Carbon Steel Material
features
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
| Thread Type | UNF |
| Diameter | 0.44 in |
| Used With | Disc Valve Motors |
| Class | Class 2A |
| Thread Size | 7/16-20 |
| Drive Design | Hex |
| Material | Carbon Steel |
| Head Style | Hex |
| Bolt Grade | Grade 5 |
| Weight | 0.3 LB |

