- 7/16-20 Thread Size
- Carbon Steel Material
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Material | Carbon Steel |
| Thread Type | UNF |
| Head Style | Hex |
| Thread Size | 7/16-20 |
| Bolt Grade | Grade 5 |
| Weight | 0.0 LB |

