- 1/2-20 Thread Size
features
- Available in a variety of sizes
| Bolt Grade | Grade 5 |
| Thread Type | UNF |
| Drive Design | Hex |
| Thread Size | 1/2-20 |
| Head Style | Hex |
| Weight | 0.3 LB |
| Bolt Grade | Grade 5 |
| Thread Type | UNF |
| Drive Design | Hex |
| Thread Size | 1/2-20 |
| Head Style | Hex |
| Weight | 0.3 LB |