- Cap Screw
features
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
| Thread Size | 1/2-20 |
| Bolt Grade | Grade 5 |
| Head Style | Hex |
| Thread Type | UNF |
| Weight | 0.0 LB |
| Thread Size | 1/2-20 |
| Bolt Grade | Grade 5 |
| Head Style | Hex |
| Thread Type | UNF |
| Weight | 0.0 LB |