- Carbon Steel Material
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Thread Type | UNF |
| Bolt Grade | Grade 5 |
| Thread Size | 1/2-20 |
| Class | Class 2A |
| Material | Carbon Steel |
| Head Style | Hex |
| Diameter | 0.5 in |
| Weight | 0.0 LB |

