- 5/8-18 Thread Size
- Alloy Steel Material
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Head Style | Hex |
| Drive Design | Hex |
| Thread Size | 5/8-18 |
| Class | Class 2A |
| Bolt Grade | Grade 8 |
| Used With | Disc Valve Motors |
| Thread Type | UNF |
| Diameter | 0.63 in |
| Material | Alloy Steel |
| Weight | 1.0 LB |

