- 5/8-18 Thread Size
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Thread Size | 5/8-18 |
| Head Style | Hex |
| Drive Design | Hex |
| Thread Type | UNF |
| Weight | 0.0 LB |

