- Alloy Steel Material
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Class | Class 2A |
| Material | Alloy Steel |
| Thread Size | 5/8-18 |
| Thread Type | UNF |
| Bolt Grade | Grade 8 |
| Diameter | 0.63 in |
| Head Style | Hex |
| Weight | 0.0 LB |

