- 5/8-18 Thread Size
- Carbon Steel Material
features
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
| Bolt Grade | Grade 8 |
| Thread Type | UNF |
| Head Style | Hex |
| Material | Carbon Steel |
| Thread Size | 5/8-18 |
| Drive Design | Hex |
| Weight | 0.0 LB |

