- Alloy Steel Material
features
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
| Diameter | 0.63 in |
| Material | Alloy Steel |
| Thread Type | UNF |
| Head Style | Hex |
| Class | Class 2A |
| Thread Size | 5/8-18 |
| Bolt Grade | Grade 8 |
| Weight | 0.0 LB |

